Shop WESTGATE
See all product information
Create Account
X-GEN BULLET 12V 30-50W SELECT, 30/40/50K SELECT, 35-DEGREE, BLACK, 30W/40W/50W, 30K/40K/50K
- Mfr # FLVX-LG-30-50W-MCTP-BK
- Zoro # G224885534
product price:Â
$
320.99
/ea
Free Shipping & Returns
Key Features
Finish
Black
Operating Temp. Range
-40 Degrees to 104 Degrees F
Weight
4.32 lb
Height
5.04 in
Bulb Beam Angle
35°
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FLVX-LG-30-50W-MCTP-BK
- Zoro #
- G224885534
- UPC #
- 845060050462
- Country of Origin
- China
Dimensions
- Height
- 5.04 in
- Length
- 10.94 in
- Width
- 8.07 in
Details
- Finish
- Black
- Operating Temp. Range
- -40 Degrees to 104 Degrees F
- Weight
- 4.32 lb
- Bulb Beam Angle
- 35°
- CRI
- >70
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Fixture Wattage
- 30W/40W/50W
- Standards
- UL
- Rated Life
- 50,000hr
- Power Factor
- >0.90
- Base Material
- Aluminium
- Lumens
- 95LM/W
- Lighting Technology
- OSRAM LED
- Item
- X-Gen Bullet 12V 30-50W Select
- Voltage
- 12V
- IP Rating
- IP65
- Lens Type
- Optical Lens
Description
The Westgate FLVX-LG-30-50W-MCTP-BK is a x-gen bullet 12v 30-50w select. It delivers 95LM/W of 30K/40K/50K light at 30W/40W/50W. Operates on 12V input power. Constructed of aluminium in a black finish. Key specifications: CRI >70, power factor >0.90, THD <20%, beam angle 35 Deg, operating temperature -40 DegF to 104 DegF, 50,000hr rated life, IP65 ingress protection. Light source: OSRAM LED. Lens: Optical Lens. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.