Shop WESTGATE
See all product information
Create Account
X-GEN COMPACT LINEAR HIGH BAY 255/290/320W 35/40/50K 140 LM/W 0-10 SENSOR READY, 255W/290W/320W
- Mfr # LHCX-255-320W-MCTP-SR
- Zoro # G824884722
product price:Â
$
285.99
/ea
Free Shipping & Returns
Key Features
Standards
UL, DLC
Weight
7.92 lb
Height
1.77 in
Length
23.03 in
Fixture Wattage
255W/290W/320W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LHCX-255-320W-MCTP-SR
- Zoro #
- G824884722
- UPC #
- 840378301176
- Country of Origin
- Viet Nam
- Standards
- UL, DLC
- Weight
- 7.92 lb
- Fixture Wattage
- 255W/290W/320W
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Bulb Beam Angle
- 85 Degree (DLC Premium)
- Dimmable
- 0~10V Dimmable
- Fixture Housing Material
- Aluminum + IRON
- Power Factor
- ≥0.9
- IP Rating
- IP20
- Rated Life
- 50000hrs
- Housing Finish
- White
- Item
- X-Gen Compact Linear High Bay 255/290/320W 35/40/50K 140 Lm/W 0-10 Sensor Ready
- Voltage
- AC120-277V
- Bulb Operating Temp. Range
- Without Sensor : -40℃ TO 55℃; With Sensor: -30℃ TO 55℃
- Lumens
- 140LM/W
- CRI
- >80
Dimensions
- Height
- 1.77 in
- Length
- 23.03 in
- Width
- 12.4 in
Description
The Westgate LHCX-255-320W-MCTP-SR is a x-gen compact linear high bay 255/290/320w 35/40/50k 140 lm/w 0-10 sensor ready. It delivers 140LM/W of 35K/40K/50K light at 255W/290W/320W. Operates on AC120-277V input power. Constructed of aluminum + iron in a white finish. Dimming: 0-10V Dimmable. Key specifications: CRI >80, power factor >/=0.9, THD
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.