Shop WESTGATE
See all product information
Create Account
X-GEN FLAT GLASS WALL PACK ADJ. 40/30/20W 80/60/40K WITH VANDAL SCREWS BRONZE, 40W/60W/80W
- Mfr # WPFX-MD-40-80W-MCTP-P
- Zoro # G924885360
product price:Â
$
184.99
/ea
Free Shipping & Returns
Key Features
Operating Temp. Range
-40 Degrees to 45 Degrees C, -25 Degrees to 45 Degrees C
Beam Angle
H127*V85 Degree
CRI
>80
BUG Rating
B2-U2-G2
Fixture Wattage
40W/60W/80W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WPFX-MD-40-80W-MCTP-P
- Zoro #
- G924885360
- UPC #
- 845060092516
- Country of Origin
- Viet Nam
Dimensions
- Height
- 4.45 in
- Length
- 9.84 in
- Width
- 8.86 in
Details
- Operating Temp. Range
- -40 Degrees to 45 Degrees C, -25 Degrees to 45 Degrees C
- Beam Angle
- H127*V85 Degree
- CRI
- >80
- BUG Rating
- B2-U2-G2
- Fixture Wattage
- 40W/60W/80W
- Lumens
- 130LM/W
- Power Factor
- >0.9
- IP Rating
- IP65
- Item
- X-Gen Flat Glass Wall Pack Adj. 40/30/20W 80/60/40K With Vandal Screws Bronze
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Dimmable
- 0-10V
- Weight
- 7.27 lb
- Standards
- UL, DLC Premium
- Voltage
- 120V to 277V
- Housing Material
- PC + Aluminum
- Rated Life
- 50000hrs
- Finish
- Bronze
Description
The Westgate WPFX-MD-40-80W-MCTP-P is a x-gen flat glass wall pack adj. 40/30/20w 80/60/40k with vandal screws bronze. It delivers 130LM/W of 30K/40K/50K light at 40W/60W/80W. Operates on 120-277V input power. Constructed of pc + aluminum in a bronze finish. Dimming: 0-10V. Key specifications: CRI >80, power factor >0.9, THD <20%, beam angle H127*V85 Degree, operating temperature -40 DegC TO 45 DegC, -25 DegC TO 45 DegC, 50000hrs rated life, IP65 ingress protection, BUG rating B2-U2-G2. Certifications: UL, DLC Premium.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.