Shop WESTGATE
See all product information
Create Account
X-GEN PRO BULLET 120-277V 5-15W SELECT, 30/40/50K SELECT, 25-65-DEGREE, BRONZE, 5W/10W/15W
- Mfr # FLDXPRO-SM-5-15W-MCTPB-BR
- Zoro # G024886052
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Length
8.46 in
Dimmable
0~10V Dimming
Standards
UL
Fixture Wattage
5W/10W/15W
Weight
2.76 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FLDXPRO-SM-5-15W-MCTPB-BR
- Zoro #
- G024886052
- UPC #
- 845060050370
- Country of Origin
- China
Dimensions
- Length
- 8.46 in
- Width
- 5.2 in
- Height
- 3.7 in
Details
- Item
- X-Gen Pro Bullet 120-277V 5-15W Select
- Dimmable
- 0~10V Dimming
- Standards
- UL
- Fixture Wattage
- 5W/10W/15W
- Weight
- 2.76 lb
- Lighting Technology
- OSRAM LED
- Rated Life
- 50,000hr
- Operating Temp. Range
- -40 Degrees to 104 Degrees F
- Bulb Beam Angle
- 25°~65°
- Voltage
- 120V to 277V
- Lumens
- 95LM/W
- Lens Type
- Optical Lens
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Finish
- Bronze
- CRI
- >70
- IP Rating
- IP65
- Base Material
- Aluminium
- Power Factor
- >0.90
Description
The Westgate FLDXPRO-SM-5-15W-MCTPB-BR is a x-gen pro bullet 120-277v 5-15w select. It delivers 95LM/W of 30K/40K/50K light at 5W/10W/15W. Operates on 120-277V input power. Constructed of aluminium in a bronze finish. Dimming: 0-10V Dimming. Key specifications: CRI >70, power factor >0.90, THD <20%, beam angle 25 Deg-65 Deg, operating temperature -40 DegF to 104 DegF, 50,000hr rated life, IP65 ingress protection. Light source: OSRAM LED. Lens: Optical Lens. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.