14000W Smart Electric Tankless Water Heater, 3.4-GPM, 240V, 59A, Bluetooth

  • Mfr # ET014KA1G

  • Zoro # G915189767


product price:  $299.99
/ea
Free Shipping & Returns

Key Features

Voltage
240V
Wire Size
1 x 6 AWG
Wattage
14kW
Width
14.25 in
Overall Length
9.53 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ET014KA1G
Zoro #
G915189767
UPC #
850057631166
Country of Origin
China

Dimensions

Wire Size
1 x 6 AWG
Width
14.25 in
Overall Length
9.53 in
Depth
3.11 in

Details

Voltage
240V
Wattage
14kW
Pressure Range
3 psi-120 psi
Standards
CSA certified
Max. Amps
59 A
Water Heater Application
Point of use
Water connection
1/2" NPT

Description

Westinghouse Electric Tankless Water Heater : Up to 98% efficiency with no power loss for rapid heating. Including 6-safety protections. Smart home eligible for Bluetooth and Wi-Fi.


  • Westinghouse Electric Tankless Water Heater : Up to 98% efficiency with no power loss for rapid heating.
  • Including 6-safety protections:separation of water and electricity, anti-scale, anti-scald, dry-burning, shell protection, and low water flow protection
  • Smart home eligible for Bluetooth and Wi-Fi.Work with Alexa and Google assistant Hub to fulfill your smart home settings
  • Aluminum heat conduction for a secure and enjoyable shower
  • Safe design with insulated circuits
  • Quality assurance: pass 6-rigorous tests for durability, sealing, drop resistance, thermal efficiency, pressure leakage, and even heating
  • Required Voltage:240-Volt
  • Rating power:14kW
  • Min required wire: 1 x 6 AWG
  • Required min.60A two-pole breaker x 1

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.