Shop WESTINGHOUSE
See all product information
Create Account
18 W T5 Decorative Halogen Xenon Bulb 210 lm White 1 pk
- Mfr # 0621500
- Zoro # G5511680
product price:
$
8.99
/ea
Key Features
Voltage
12
Bulb Base Type
Wedge
Bulb Shape
T5
Lumens
210
Light Appearance
2900
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0621500
- Zoro #
- G5511680
- UPC #
- 30721062155
- Country of Origin
- China
- Voltage
- 12
- Bulb Base Type
- Wedge
- Bulb Shape
- T5
- Lumens
- 210
- Light Appearance
- 2900
- Wattage
- 18
- Rated Hours
- 1000
Description
Incandescent alternative to halogen lamps. Low voltage light bulbs have long life, crisp white light and are perfect for general illumination or accent lighting purposes.
- • Lasts up to an average 1000 rated hours
- • Wedge base light bulbs are ideal for under cabinet lighting, indicator lights and landscape lighting fixtures
- • JC light bulbs are perfect for use in puck lights, under-cabinet lighting, accent and outdoor lighting
- •
- •
Restrictions
This item has been restricted from sale in the following states:
MA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.