Shop WESTINGHOUSE
See all product information
Create Account
3-Pole 15A Molded Case Circuit Breaker with Lugs
- Mfr # EHD3015L
- Zoro # G023509990
product price:Â
$
61.69
/ea
Key Features
Interrupt Rating
14 kA at 480 VAC, 10 kA at 250 VDC
Amps
15 A
Series
C, EHD
AC Voltage Rating
480V AC
Frame Type
FD
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EHD3015L
- Zoro #
- G023509990
- UPC #
- -
- Country of Origin
- United States
- Interrupt Rating
- 14 kA at 480 VAC, 10 kA at 250 VDC
- Amps
- 15 A
- Series
- C, EHD
- AC Voltage Rating
- 480V AC
- Frame Type
- FD
- DC Voltage Rating
- 250V DC
- Standards
- UL 489, CSA C22.2
- Number of Poles
- 3
Dimensions
- Dimensions
- 4.13 in W x 3.38 in Depth x 6 in H
Description
480 Vac 50/60 Hz, 250 Vdc, 15 A, 14/10 Ka, 3-Pole, Line And Load Terminal, Ehd Frame, Thermal Magnetic, Molded Case, Non-Interchangeable Trip Circuit Breaker
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.