Shop WESTINGHOUSE
See all product information
Create Account
5 Blades, 3 Speeds, 120V, 52 in W
- Mfr # 7209100
- Zoro # G100433668
product price:Â
$
184.99
/ea
Free Shipping & Returns
Key Features
Number of Blades
5
Number of Speeds
3
Voltage
120V
Width
52 in
Includes
(2) Medium (E26) Base, 8 Watt T7 LED Lamps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7209100
- Zoro #
- G100433668
- UPC #
- 24034720918
- Country of Origin
- China
- Number of Blades
- 5
- Number of Speeds
- 3
- Voltage
- 120V
- Includes
- (2) Medium (E26) Base, 8 Watt T7 LED Lamps
- Reversible
- Reversible
- Blade Material
- Plywood
- Mount Type
- Combo
- Fan Blade Color
- Weathered Maple
- Indoor/Outdoor (options are Indoor; Outdoor; Indoor, Outdoor)
- Indoor
- High CFM
- 4426.25 cfm
- Blade Pitch
- 12°
Dimensions
- Width
- 52 in
- Assembled or Overall Height
- 15.98 in
- Height
- 23.7 in
- Fan Dia.
- 52 in
- Depth
- 52 in
- Length
- 13.23 in
Description
This Westinghouse 52-inch Castle LED ceiling fan offers distinctive transitional style with energy-efficient performance. This fan's light kit features long-lasting LEDs that provide energy and cost saving benefits, and eliminate the need to change bulbs in hard to reach ceiling fans. The versatile finish of brushed nickel is complemented by reversible blades in weathered maple and beech, giving you attractive options to match your decor. The opal frosted glass illuminates beautifully. This fan provides year-round comfort in large rooms. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 72091.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.