Bulb Flood LED Dimmablemable 9W 120V BR30 3000K Bright White E26 Med Base, 6PK
- Mfr # 5221020
- Zoro # G808585058
product price:Â
$
26.85
/pk of 6, $4.48/ea
Key Features
Voltage
120V
Length
12"
Bulb Primary Application
Approved Damp
Height
8.07"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5221020
- Zoro #
- G808585058
- UPC #
- 30721422102
- Country of Origin
- China
- Voltage
- 120V
- Light Color
- Warm White
- Bulb Primary Application
- Approved Damp
Dimensions
- Width
- 8.07"
- Length
- 12"
- Height
- 8.07"
Description
Westinghouse 9W BR30 Dimmable LED Light Bulbs are an energy-efficient replacement for incandescent light bulbs. Use this 3000K LED flood light for all of your recessed and track lighting needs. Suitable for enclosed fixtures and damp locations such as outdoor-rated light fixtures. This ENERGY STAR, E26 LED bulb provides long-lasting illumination and significant energy savings compared to an incandescent 65 watt light bulb. LEDs contain no harmful mercury, reducing their impact on the environment. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 52210.
Restrictions
View the Lighting Facts
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.