Shop WESTINGHOUSE
See all product information
Create Account
Bulb LED 15.5W 120V A19 Omni 4000K Cool White E26 Med Base, 6PK
- Mfr # 5076020
- Zoro # G008585179
product price:Â
$
37.19
/pk of 6, $6.20/ea
Key Features
Voltage
120V
Bulb Primary Application
Approved Damp
Width
5.28"
Height
5.28"
Light Color
Cool White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5076020
- Zoro #
- G008585179
- UPC #
- 30721407604
- Country of Origin
- China
- Voltage
- 120V
- Bulb Primary Application
- Approved Damp
- Light Color
- Cool White
Dimensions
- Width
- 5.28"
- Height
- 5.28"
- Length
- 7.87"
Description
The Westinghouse 15.5WOmni A19 4000K LED Non-Dimmable Light Bulb is an energy-saving replacement, designed to look like a traditional incandescent A19 light bulb. Perfect for use in table and floor lamps, ceiling fan lights and pendant lights, this bulb lights up instantly and produces cool white illumination. Suitable for use in damp locations such as outdoor-rated fixtures, as well as for use in enclosed fixtures. This LED light bulb reduces energy costs up to 85% over the lifetime of the bulb compared to a 100-watt incandescent. Free of harmful mercury, LEDs are a great choice for your replacement needs.Switching to Westinghouse LED light bulbs offers significant energy-saving benefits. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 50760.
Restrictions
View the Lighting Facts
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.