Shop WESTINGHOUSE
See all product information
Create Account
Bulb LED 5.5W 120V A15 Omni 2700K Soft White E26 Med Base, 4PK
- Mfr # 4513620
- Zoro # G708584922
product price:Â
$
18.79
/pk of 4, $4.70/ea
Key Features
Voltage
120V
Light Color
Warm White
Length
7.68"
Height
4.14"
Width
4.14"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4513620
- Zoro #
- G708584922
- UPC #
- 30721651366
- Country of Origin
- China
- Voltage
- 120V
- Light Color
- Warm White
- Bulb Primary Application
- Approved Damp
Dimensions
- Length
- 7.68"
- Height
- 4.14"
- Width
- 4.14"
Description
The Westinghouse 5-1/2W Omni A15 LED Light Bulb is designed to look like traditional incandescent light bulbs. This bulb lights up instantly and produces a soft white light ideal for a variety of applications. Also suitable for enclosed fixtures and outdoor rated light fixtures in damp locations.This LED light bulb reduces energy costs, saving up to $89.93 over the lifetime of the bulb compared to a 60-watt incandescent. Free of harmful mercury, LEDs are a great choice for your replacement needs.Switching to Westinghouse LED light bulbs offers significant energy saving benefits. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 45136.
Restrictions
View the Lighting Facts
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.