Shop WESTINGHOUSE
See all product information
Create Account
Bulb LED Dimmablemable 6.5W 120V ST20 Filament 2700K Clear E26 Med Base, 6PK
- Mfr # 4518320
- Zoro # G008585025
product price:Â
$
24.39
/pk of 6, $4.07/ea
Key Features
Voltage
120V
Bulb Primary Application
Approved Damp
Color
Warm White
Light Bulb Dia.
2.52"
Max. Overall Bulb Length
8.58"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4518320
- Zoro #
- G008585025
- UPC #
- 30721651830
- Country of Origin
- China
- Voltage
- 120V
- Bulb Primary Application
- Approved Damp
- Color
- Warm White
Dimensions
- Light Bulb Dia.
- 2.52"
- Max. Overall Bulb Length
- 8.58"
Description
The Westinghouse 6.5W ST20 Filament Dimmable LED Light Bulb has an old-style filament design and a retro-shape combined with the energy saving benefits of an LED bulb. Perfect for use in pendant lights and chandeliers where the bulb is visible, this vintage-inspired bulb lights up instantly and produces soft white 2700K illumination. Suitable for use in damp locations such as outdoor-rated fixtures, as well as for use in enclosed fixtures. This LED reduces energy costs up to 89% over the lifetime of the bulb compared to incandescent 60 watt light bulbs. LEDs contain no harmful mercury, reducing their impact on the environment. Make the switch to long-lasting Westinghouse LEDs for significant energy saving benefits. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 45183.
Restrictions
View the Lighting Facts
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.