Shop All LED Light Bulbs
Westinghouse
Bulb LED Dimmablemable 9W 120V Hrzntl Drct Ins 3500K Brt White G/GX24Q Bs, 6PK
Mfr # 5148120
Zoro # G008585100
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Light Bulb Dia. 1.61"
- Bulb Primary Application Indoor
- Width 2.6"
- Length 5.1"
Product Information
- Brand Westinghouse
- MFR # 5148120
- Zoro # G008585100
- UPC # 30721414817
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 1.61" |
Width | 2.6" |
Length | 5.1" |
Details
Description
Westinghouse 6 Pack of 3500K pin base LED bulbs provides a long-lasting, energy-saving alternative for 4-pin CFL bulbs commonly used in hospitality, retail, and office applications. They mount horizontally in recessed cans and rotate to achieve 180-degree downward light output. Direct install, no rewiring necessary, fits G24q and GX24q sockets. An intelligent driver allows usage in ballasts with various wattages. A suitable replacement for 13W, 18W, 26W, 32W, and 42W CFL PL bulbs, using only 9 watts of energy. Dimmable when used with an applicable ballast and compatible with most electronic ballasts. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 5148120.
Restrictions
- View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Linear Fluorescent Bulb (F32T8/TL865/ALTO 30PK)
- S.U.R. & R. AUTO PARTS 1/2" QK CONNECT TO NYLON CONNECTOR (2) (SRRK420)
- LITHONIA LIGHTING Vapor Tight Fixture, LED, 24"L, 3651L, 4000K (DMW2 L24 3000LM AFL MD MVOLTGZ1040K80CRI)
- MILWAUKEE TOOL Cordless Work Light, Battery Incl (48-11-1852, 2366-20)
- WESTINGHOUSE Bulb LED 29W 120-177V A23 Omni 5000K Day-Light E26 Med Bs, 6PK (5171020)
- WESTINGHOUSE Bulb LED 25W 120-177V A21 Omni 5000K Day-Light E26 Med Bs, 6PK (5170020)
- WESTINGHOUSE Bulb LED Dimmablemable 6W 120V A19 Omni 3000K Bright White E26 Med Base, 6PK (5132120)
- WESTINGHOUSE Recessed Down-Light LED Dimmablemable 14W 120V Clear Temp Select 5-6In White (5244000)
- WESTINGHOUSE Bulb LED 8W 120V T7 3000K Bright White E26 Med Base Frosted, 4PK (3319920)
- WESTINGHOUSE Bulb A-23 200W Clear (0397200)
- FEIT ELECTRIC Electric Linear G13 (Medium Bi-Pin) LED Bulb Daylight 60 Watt Equivalence (T24/850/LEDG2)
- Westinghouse LED Light Bulbs