Recessed Down-Light LED Dimmablemable 14W 120V Clear Temp Select 5-6In White
- Mfr # 5244000
- Zoro # G808585027
product price:Â
$
26.49
/ea
Key Features
Voltage
120V
Watts
14W
Color Temperature
2700 K to 5000 K
Dimmable
Yes
Lumens
1100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5244000
- Zoro #
- G808585027
- UPC #
- 30721524400
- Country of Origin
- China
Dimensions
- Length
- 7.87"
- Width
- 3.54"
Details
- Voltage
- 120V
- Watts
- 14W
- Color Temperature
- 2700 K to 5000 K
- Dimmable
- Yes
- Lumens
- 1100
- Rated Life
- 50,000 hr
- Light Technology
- LED
- Color Rendering Index
- 90
- Light Color
- Multi 5
- Bulb Finish
- Frost
- Bulb Primary Application
- Approved Wet
- Incandescent Wattage Equivalency
- 100-Watt Equivalent
Description
Westinghouse 14W, Dimmable, 2700-5000K, ENERGY STAR, 5-6 in. Recessed LED Downlight is an easy, energy-efficient upgrade for your recessed lighting. It gives you five color temperature options in one downlight. Select 2700K, 3000K, 3500K, 4000K, or 5000K when installing with a simple slide of a switch on the housing. Replace your medium-base bulb and trim in 5-6-in. standard and shallow recessed can lights with this LED downlight for long-lasting performance. Convenient torsion springs hold the fixture firmly to the ceiling. There are no visible screws or hardware, and a pre-attached trim ensure a seamless look. This LED recessed lighting 5-6-in. retrofit illuminates instantly, is fully dimmable, and suitable for wet locations. It meets the 2022 Title 24, Part 6 high-efficacy light source requirements in California. LEDs are an excellent choice for your replacement needs, free of harmful mercury. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 52440.
Documents & Resources
Restrictions
View the Lighting Facts
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.