Bulb Mr16 Spot 20W Gu5.3

  • Mfr # 0474900

  • Zoro # G106882477


product price:  $9.65
/ea

Key Features

Bulb Base Type
GU5.3
Bulb Shape
MR16
Lumens
180
Bulb Primary Application
Spot
Light Appearance
2950
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
0474900
Zoro #
G106882477
UPC #
30721047497
Country of Origin
China

Details

Bulb Base Type
GU5.3
Bulb Shape
MR16
Lumens
180
Bulb Primary Application
Spot
Light Appearance
2950
Features
Lensed
ANSI Code
ESX
Wattage
20
Beam Spread
12 Degrees
Rated Hours
2000
Candle Power
3500

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.