Shop WESTINGHOUSE
See all product information
Create Account
Ceiling Fan Indoor 42In Alloy LED BrNk Rvrs 3-Bld WhiteOk/Wlnt Opl Fr Glass
- Mfr # 7305100
- Zoro # G708584960
product price:Â
$
127.99
/ea
Free Shipping & Returns
Key Features
Width
10.83 in
Includes
Bulb Included
Housing Finish
Brushed Nickel
Length
18.7"
Indoor/Outdoor
Indoor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7305100
- Zoro #
- G708584960
- UPC #
- 024034730511
- Country of Origin
- China
- Includes
- Bulb Included
- Housing Finish
- Brushed Nickel
- Indoor/Outdoor
- Indoor
- Material
- Mdf
- Fan Blade Finish
- Weathered Oak
- Color
- Brushed Nickel
- Features
Dimensions
- Width
- 10.83 in
- Blade Dia.
- 42"
- Length
- 18.7"
Description
The low-profile Westinghouse Alloy ceiling fan with light combines clean casual style with high-quality performance. It features a sleek, contemporary color combination of brushed nickel finish with reversible weathered oak and walnut finish blades and long-lasting LED light bulbs for energy and cost-saving benefits. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 73051.
Documents & Resources
Restrictions
View the Lighting Facts
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.