Chandelier 60W 3-Light Sylvestre, Brushed Nickel Frosted Seeded Glass
- Mfr # 6227500
- Zoro # G208659472
product price:Â
$
153.99
/ea
Free Shipping & Returns
Key Features
Fixture Type
Indoor Chandelier
Lamp Type
A19 OR TORPEDO
Width
5.91 in
Style
Transitional
Diameter
18.25"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6227500
- Zoro #
- G208659472
- UPC #
- 24034622755
- Country of Origin
- China
- Fixture Type
- Indoor Chandelier
- Lamp Type
- A19 OR TORPEDO
- Finish
- Brushed Nickel
- Style
- Transitional
- Dimmable
- No
- Voltage
- 120V
- Description/Special Features
- Lamp Included
- No
- Color
- Brushed Nickel
- Watts
- 60
- Material
- Glass & Metal
- Weight
- 6.2
- Color Designation
- None
Dimensions
- Width
- 5.91 in
- Length
- 14.57
- Diameter
- 18.25"
- Height
- 16.54
Description
The Westinghouse Sylvestre Three-Light Chandelier offers an elegant, modern addition to your decor. This fixture features a sophisticated brushed nickel finish and frosted seeded glass shades. It also features an adjustable chain mount, making it ideal for installation in rooms with high ceilings. Install this interior chandelier in large entryways and dining or living rooms. ETL/CETL Listed. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 62275.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.