Chandelier 60W 5-Light Reynaldo, Brushed Nickel Frosted Glass
- Mfr # 6128800
- Zoro # G708659637
product price:Â
$
259.99
/ea
Free Shipping & Returns
Key Features
Fixture Type
Indoor Chandelier
Lamp Type
A19
Finish
Brushed Nickel
Watts
60
Color
Brushed Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6128800
- Zoro #
- G708659637
- UPC #
- 024034612886
- Country of Origin
- China
- Fixture Type
- Indoor Chandelier
- Lamp Type
- A19
- Finish
- Brushed Nickel
- Watts
- 60
- Color
- Brushed Nickel
- Style
- Transitional
- Voltage
- 120V
- Description/Special Features
- Material
- Steel/Glass
- Lamp Included
- No
- Dimmable
- No
- Weight
- 16.4
- Color Designation
- None
Dimensions
- Length
- 23.03
- Height
- 24.02
- Width
- 8.27 in
- Diameter
- 23.5"
Description
The Westinghouse five-light Reynaldo chandelier adds opulent splendor to dining rooms, foyers, and bedrooms. A brushed nickel finish accentuates traditional or contemporary rooms while sturdy, frosted glass shades create charming ambiance and allure. Add lavish elegance to a chosen space in your home with the Reynaldo chandelier. This fixture is ETL/CETL listed for safety. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 61288.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.