Shop WESTINGHOUSE
See all product information
Create Account
Chandelier SemiFlush- 40W 3-Light Stella Mira Wlnt Bnds Brshd Nkl Candelabra
- Mfr # 6125700
- Zoro # G108659510
product price:Â
$
164.99
/ea
Free Shipping & Returns
Key Features
Fixture Type
Indoor Chandelier
Lamp Type
A19
Voltage
120V
Color
Matte Blk W/Dark Pew
Width
6.69 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6125700
- Zoro #
- G108659510
- UPC #
- 024034612572
- Country of Origin
- China
Dimensions
- Width
- 6.69 in
- Length
- 19.49
- Height
- 20.08
Details
- Fixture Type
- Indoor Chandelier
- Lamp Type
- A19
- Finish
- Matte Blk W/Dark Pew
- Voltage
- 120V
- Color
- Matte Blk W/Dark Pew
- Watts
- 60
- Style
- Rustic / Arts Crafts
- Material
- Steel
- Lamp Included
- No
- Dimmable
- No
- Description/Special Features
- Weight
- 7.5
- Color Designation
- None
Description
The Westinghouse Bexar three-light chandelier/semi-flush ceiling fixture's textured square shade adds visual interest to dining rooms, living rooms, and more. In addition, the convertible installation allows you to customize and adapt to meet your room's height requirements. The unique shade has a dark pewter finish contrasting with a matte black finish on the decorative canopy and posts. This fixture is ETL/CETL listed for safety. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 61257.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.