Chandelier 40W 3Lght Stella Mira Walnut, Brushed Nickel Accents
- Mfr # 6116000
- Zoro # G008659580
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Fixture Type
Indoor Chandelier
Lamp Type
TORPEDO
Material
Steel
Style
Vintage
Lamp Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6116000
- Zoro #
- G008659580
- UPC #
- 024034611605
- Country of Origin
- China
Dimensions
- Width
- 6.5 in
- Height
- 15.95
- Length
- 15.95
- Diameter
- 15"
Details
- Fixture Type
- Indoor Chandelier
- Lamp Type
- TORPEDO
- Finish
- Walnut w/BN
- Material
- Steel
- Style
- Vintage
- Lamp Included
- No
- Voltage
- 120V
- Description/Special Features
- Dimmable
- No
- Watts
- 40
- Color
- Walnut W/ Bn
- Weight
- 5.8
- Color Designation
- None
Description
This Westinghouse Stella Mira three-light chandelier offers dramatic vintage appeal. The hanging light fixture features a hollow sphere in walnut finish, circling a three-light brushed nickel candelabra. This indoor chandelier is ideal for entryways and dining rooms, including those with high ceilings. The Stella Mira chandelier is ETL/CETL listed for safety. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 61160.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.