Shop WESTINGHOUSE
See all product information
Create Account
Fixture Accessory Outdoor Ladder Rest 15.75In, Black Stl Brs Cleard Sphrs
- Mfr # 6699100
- Zoro # G408585212
product price:Â
$
8.15
/ea
Key Features
Width
1.38 in
Height
1.38"
Color
Black
Housing Material
Steel
Description/Special Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6699100
- Zoro #
- G408585212
- UPC #
- 024034669910
- Country of Origin
- China
- Color
- Black
- Housing Material
- Steel
- Description/Special Features
- Voltage
- 120V
- Finish
- Black
Dimensions
- Length
- 5.1"
- Width
- 1.38 in
- Height
- 1.38"
Description
This Westinghouse Exterior Ladder Rest offers a traditional style appeal for any exterior post-top lantern and post. Made of steel, this durable ladder rest features a black finish with brass-colored polycarbonate spherettes on either end provides visual interest and an ideal place to hang plants. The ladder rest is 1-3/8 by 15-3/4 inches H x W. Use as a quality solution for replacing a worn or broken ladder rest or when creating a new custom post-top lantern. Light fixture and post sold separately, UL listed. Product reference number 66991.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.