Shop WESTINGHOUSE
See all product information
Create Account
Fixture Accessory Outdoor Post w/ Ladder Rest, Black Steel Brs Cleard Sphrs
- Mfr # 6680800
- Zoro # G108585215
product price:Â
$
90.85
/ea
Key Features
Width
4.92 in
Height
5.32"
Description/Special Features
Color
Black
Housing Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6680800
- Zoro #
- G108585215
- UPC #
- 024034668081
- Country of Origin
- China
- Description/Special Features
- Color
- Black
- Housing Material
- Steel
- Voltage
- 120V
- Finish
- Black
Dimensions
- Length
- 86.22"
- Width
- 4.92 in
- Height
- 5.32"
Description
This Westinghouse Exterior Lantern Post offers a durable foundation for any exterior post-top lantern in a traditional style. Made of steel, this durable lantern post features a black finish, a ladder rest with brass-colored spherettes on either end provides visual interest and an ideal place to hang plants. The lantern post is 84 by 3 inches H x W. Install it by your driveway, walkway, or stairway. Wherever you place it, you will enjoy the post's durability and classic look. Light fixture sold separately. Product reference number 66808.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.