Shop WESTINGHOUSE
See all product information
Create Account
Fixture Post Top Outdoor Lantern 100W, Black Poly Glassobe Opal Acrylic
- Mfr # 6123000
- Zoro # G008584967
product price:Â
$
50.15
/ea
Key Features
Width
10.24 in
Color
Black
Outside Dia.
9.75"
Description/Special Features
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6123000
- Zoro #
- G008584967
- UPC #
- 024034612305
- Country of Origin
- China
- Color
- Black
- Description/Special Features
- Voltage
- 120V
- Finish
- Black
- Housing Material
- Polycarbonate
Dimensions
- Length
- 10.24"
- Width
- 10.24 in
- Outside Dia.
- 9.75"
Description
Sturdy, weather-resistant Westinghouse outdoor post-top lantern adds bright lighting and classic style to your walkways, driveways, stairs, or patios with its black finish polycarbonate and opal acrylic globe. Provide safe guidance and eye-catching illumination while complementing your outdoor landscape design. The lantern fits standard 3-in. posts post sold separately.Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 61230.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.