Shop WESTINGHOUSE
See all product information
Create Account
Fixture Ceiling Flush-Mount 60W 2Lght Mushroom 8.75In White White Glass
- Mfr # 6661100
- Zoro # G908659499
product price:Â
$
36.15
/ea
Key Features
Length
10.5
Width
10.5 in
Lamp Type
A19 OR TORPEDO
Voltage
120V
Height
6.25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6661100
- Zoro #
- G908659499
- UPC #
- 24034666117
- Country of Origin
- China
- Lamp Type
- A19 OR TORPEDO
- Voltage
- 120V
- Watts
- 60
- Dimmable
- No
- Finish
- White
- Lamp Included
- No
- Housing Material
- Metal & Glass
- Color
- White
- Description/Special Features
- Damp/Wet Rating
- None
Dimensions
- Length
- 10.5
- Width
- 10.5 in
- Height
- 6.25
- Diameter
- 8.75"
Description
This transitional Westinghouse Two-Light Flush-Mount Interior Ceiling Fixture adeptly combines a traditional mushroom glass shape with a contemporary, clean tone. The simple white finish matches the white glass, which provides even, diffuse light. The fixture hugs the ceiling closely, making it suited to lower ceilings as well as high ones. It is 5 inches high by 8-3/4 inches in diameter, and uses two medium-base light bulbs, 60-watt maximum not included. The fixture is ETL/CETL listed for safety Product reference number 66611.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.