Makira Series Indoor/Outdoor Surface-Mount Ceiling Fixture, 120 V, 16 W, LED Lamp, 1200 Lumens
- Mfr # 6134300
- Zoro # G222782477
product price:Â
$
27.89
/ea
Key Features
Shade Color
Frosted
Lamp Base
Integrated
Dimmable / Non-Dimmable
Dimmable
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Average Life
50000 hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6134300
- Zoro #
- G222782477
- UPC #
- 024034613432
- Country of Origin
- China
- Shade Color
- Frosted
- Lamp Base
- Integrated
- Dimmable / Non-Dimmable
- Dimmable
- Color Temperature
- 2700K, 3000K, 3500K, 4000K, 5000K
- Average Life
- 50000 hr
- Includes
- Color Temperature Selection Switch and Mounting Hardware
- Watts
- 16 W
- CRI
- 90
- Shade Material
- Acrylic
- Lumens
- 1200 Lumens
- Lighting Technology
- LED
- Finish
- Chrome
- Voltage Rating
- 120 V
Dimensions
- Height
- 1-1/4 in
- Diameter
- 7-1/2 in
Description
The Makira 7-1/2 in integrated dimmable LED surface-mount with color temperature selector combines convenience with energy-efficient LED technology. The brightness of 1200 Lumens is equivalent to a fixture with a 75 W incandescent bulb, but this fixture only consumes 16 W of energy. It provides a range of five color temperatures for selection during installation. You can choose from 2700, 3000, 3500, 4000 or 5000 K for the perfect light appearance in every application. The chrome finish and frosted shade complement various interiors and coordinate with any color scheme. This indoor/outdoor surface-mount is approved for wet locations and replaces incandescent or fluorescent ceiling fixtures in showers, bathrooms and outdoor applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.