Shop WESTINGHOUSE
See all product information
Create Account
Lakehurst Series Indoor Flush-Mount Ceiling Fixture, 120 V, 10 W, LED Lamp, 1000 Lumens
- Mfr # 6137000
- Zoro # G222782385
product price:Â
$
37.59
/ea
Key Features
Shade Color
Frosted
Light Color
Cool White/Vibrant Daylight/Warm White
Finish
Brushed Nickel
Shade Material
Glass
Watts
10 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6137000
- Zoro #
- G222782385
- UPC #
- 024034613708
- Country of Origin
- China
- Shade Color
- Frosted
- Light Color
- Cool White/Vibrant Daylight/Warm White
- Finish
- Brushed Nickel
- Shade Material
- Glass
- Watts
- 10 W
- Dimmable / Non-Dimmable
- Dimmable
- Lighting Technology
- LED
- Lamp Base
- Integrated
- Color Temperature
- 2700K, 3000K, 3500K, 4000K, 5000K
- Lumens
- 1000 Lumens
- Voltage Rating
- 120 V
- Average Life
- 50000 hr
Dimensions
- Height
- 4 in
- Diameter
- 7 in
Description
This flush-mount light blends traditional design with modern functionality. Featuring elegant frosted fluted glass and a sleek brushed nickel finish, this fixture complements any home decor while offering versatile lighting options. With five selectable color temperatures - ranging from warm white (2700/3000 K) and cool white (3500/4000 K) to vibrant daylight (5000 K) - you can effortlessly set the perfect mood for any occasion. Its energy-efficient integrated LED technology ensures a long-lasting performance that reduces energy consumption, while the dimmable functionality allows for customizable brightness to suit various activities and moods. Ideal for use in entryways, kitchens, laundry rooms, closets and hallways, this fixture is the perfect addition to enhance your home's ambiance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.