Fixture Ceiling LED Flush-Mount 10W Mushroom 7.25In White White Opal Glass
- Mfr # 6107100
- Zoro # G708659590
product price:Â
$
36.99
/ea
Key Features
Length
8.46
Width
5.91 in
Lamp Type
Intergrated LED
Voltage
120V
Height
8.46
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6107100
- Zoro #
- G708659590
- UPC #
- 24034610714
- Country of Origin
- China
- Lamp Type
- Intergrated LED
- Voltage
- 120V
- Lumens
- 1000
- Watts
- 10
- Dimmable
- Yes
- Finish
- White
- Housing Material
- Metal & Glass
- Description/Special Features
- Lamp Included
- Yes
- Includes
- Bulb Included
- Color
- White
- Color Temperature
- 3000 K
- Damp/Wet Rating
- None
Dimensions
- Length
- 8.46
- Width
- 5.91 in
- Height
- 8.46
- Diameter
- 7.25"
Description
The Westinghouse 7-1/4 Inch Indoor Ceiling Fixture offers traditional style combined with energy-efficient LED technology. An energy-saving addition in a hallway, laundry room or any small space, it features a white finish with white opal mushroom hand blown glass. This fixture includes a 10-watt integrated dimmable LED that will provide reliable illumination for many years and you will never need to replace a single bulb. Making the switch to Westinghouse LED light fixtures offers significant energy-saving benefits. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 61071.
Documents & Resources
Restrictions
View the Lighting Facts
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.