Shop WESTINGHOUSE
See all product information
Create Account
Fixture Ceiling LED Flush-Mount 17W Clear Slct Rnd 7In White White Frosted Shd
- Mfr # 6112000
- Zoro # G008659511
product price:Â
$
32.25
/ea
Key Features
Width
1.9685 in
Lamp Type
Intergrated LED
Voltage
120V
Height
7.4803
Lumens
1250
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6112000
- Zoro #
- G008659511
- UPC #
- 24034611209
- Country of Origin
- China
- Lamp Type
- Intergrated LED
- Voltage
- 120V
- Lumens
- 1250
- Watts
- 17
- Dimmable
- Yes
- Finish
- White
- Description/Special Features
- Lamp Included
- Yes
- Color Temperature
- 2700 K
- Includes
- Bulb Included
- Housing Material
- Metal & Plastic
- Color
- White
- Damp/Wet Rating
- Wet
Dimensions
- Length
- 7.4803
- Width
- 1.9685 in
- Height
- 7.4803
- Diameter
- 7"
Description
The Westinghouse ENERGY STAR, 7-inch, round, LED indoor flush mount light fixture features a white finish and white frosted shade, easy to coordinate with any color scheme. Choose from a range of 5 color temperatures at the time of installation to fit your application. It's the perfect replacement for incandescent or fluorescent ceiling fixtures for maintenance-free, long-lasting illumination. UL/CUL listed for safety. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 61120.
Documents & Resources
Restrictions
View the Lighting Facts
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.