Fixture Ceiling Flush-Mount 60W 2-Light Cncntrc Crcl Pl Chn 8.75In White Clear Glass
- Mfr # 6734500
- Zoro # G508659493
product price:Â
$
39.79
/ea
Key Features
Length
9.84"
Width
5.91 in
Voltage
120V
Height
5.91"
Finish
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6734500
- Zoro #
- G508659493
- UPC #
- 024034673450
- Country of Origin
- China
- Voltage
- 120V
- Finish
- White
- Description/Special Features
- Color
- White
- Housing Material
- Steel/Glass
Dimensions
- Length
- 9.84"
- Width
- 5.91 in
- Height
- 5.91"
- Diameter
- 8.75"
Description
This Westinghouse Two-Light Flush-Mount Interior Ceiling Fixture offers a basic, functional look. The fixture features a white finish with smooth white glass bands and clear glass that is highlighted with texturing and ribbed concentric circles on the bottom. It also includes a pull chain for convenient manual operation. This indoor fixture is ideal for attics, pantries, closets, laundry rooms, and other interior areas. It measures 5-1/4 inches high by 8-3/4 inches in diameter. It uses two medium-base light bulbs, 60-watt maximum not included. The fixture is ETL/CETL listed for safety Product reference number 67345.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.