Shop WESTINGHOUSE
See all product information
Create Account
Fixture Ceiling SemiFlush-Mount 60W 2Lght Wensley 10.13In ORB White Alabstr
- Mfr # 6622300
- Zoro # G108659503
product price:Â
$
48.15
/ea
Key Features
Fixture Series
WENSLEY
Finish
Oil Rubbed Bronze
Glass Color
Oil Rubbed Bronze
Indoor/Outdoor
Indoor
Height
7-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6622300
- Zoro #
- G108659503
- UPC #
- 24034662232
- Country of Origin
- China
- Fixture Series
- WENSLEY
- Finish
- Oil Rubbed Bronze
- Glass Color
- Oil Rubbed Bronze
- Indoor/Outdoor
- Indoor
- Voltage
- 120V
- INDOOR/OUTDOOR
- INDOOR
- Lamp Type
- A19 or Torpedo
- Body Material
- Steel
- Style
- Transitional
- Shade
- Alabaster Glass
- Number of Lights
- 2
- Watts
- 60 W
- Lamp Base
- E26 (Medium)
- Dimmable
- No
Dimensions
- Height
- 7-1/4 in
- Diameter
- 10-1/4 in
- Shade Diameter
- 10 in
Description
The Westinghouse Wensley Two-Light Ceiling Fixture provides an elegant accent for your home. The white alabaster glass shade is complemented by the luxurious oil rubbed bronze finish of the base and finial. The semi-flush design is ideal for installation on low or high ceilings in foyers, living rooms, and bedrooms. It measures 7-1/4 inches high by 10-1/8 inches in diameter. The fixture uses two medium-base bulbs, 60-watt maximum not included. ETL/CETL listed. Product reference number 66223.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.