Shop WESTINGHOUSE

Fixture Wall 60W 3-Light Sylvestre, Matte Black CylIndoorical Clear Glass

  • Mfr # 6115600

  • Zoro # G308584926


product price:  $70.99
/ea

Key Features

Voltage
120V
Width
6.69"
Length
16.54"
Description/Special Features
Effortlessly light up your home with the sleek style of the Westinghouse Sylvestre three-light wall fixture. This wall fixture's matte black finish is an attractive complement to any decor, from traditional to contemporary. The clear hand-blown glass shades provide bright light, perfect for tasks. Position the fixture up or down, over a vanity, or in a bathroom for beautiful illumination. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 61156.
Type - Wall Pack Fixtures
Indoor Wall Light Fixture
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6115600
Zoro #
G308584926
UPC #
24034611568
Country of Origin
China

Dimensions

Width
6.69"
Length
16.54"

Details

Voltage
120V
Finish
Matte Black
Description/Special Features
Effortlessly light up your home with the sleek style of the Westinghouse Sylvestre three-light wall fixture. This wall fixture's matte black finish is an attractive complement to any decor, from traditional to contemporary. The clear hand-blown glass shades provide bright light, perfect for tasks. Position the fixture up or down, over a vanity, or in a bathroom for beautiful illumination. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 61156.
Type - Wall Pack Fixtures
Indoor Wall Light Fixture
Fixture Housing Color
Matte Black
Housing Material
Steel/Glass

Description

The Westinghouse Sylvestre three-light indoor wall fixture is an elegant addition to any room. This fixture has a sleek design that complements contemporary and traditional decor, featuring a matte black finish and cylindrical clear glass shades. Position the wall fixture up or down over a sink or vanity for excellent task lighting. This distinctive wall fixture brings inviting ambiance to any space, from bathrooms and powder rooms to bedrooms, ETL/CETL listed for safety. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 61156.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.