Shop WESTINGHOUSE
See all product information
Create Account
Fixture Wall 60W 3-Light Sylvestre Walnut CylIndoorical Clear Seeded Glass
- Mfr # 6126500
- Zoro # G108584997
product price:Â
$
90.15
/ea
Key Features
Voltage
120V
Width
6.69 in
Length
16.54"
Description/Special Features
Housing Material
Steel/Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6126500
- Zoro #
- G108584997
- UPC #
- 024034612657
- Country of Origin
- China
- Voltage
- 120V
- Finish
- Walnut
- Description/Special Features
- Housing Material
- Steel/Glass
- Fixture Housing Color
- Walnut
- Type - Wall Pack Fixtures
- Indoor Wall Light Fixture
Dimensions
- Width
- 6.69 in
- Length
- 16.54"
Description
The 3-light Westinghouse Sylvestre vanity wall fixture, rated for damp locations, is an excellent option to install above the mirror in your bathroom. Depending on your preference, it can be mounted upwards or downwards to get the look you like. This distinctive wall fixture brings an inviting ambiance to the space, featuring clear seeded glass cylinders and a lovely walnut finish to complement contemporary and traditional decor. This fixture is ETL/CETL listed for safety. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 61265.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.