Shop WESTINGHOUSE
See all product information
Create Account
Fixture Wall 60W Dorney, Brushed Nickel Frosted Glassobe Glass
- Mfr # 6124700
- Zoro # G908584906
product price:Â
$
50.99
/ea
Key Features
Voltage
120V
Width
7.28 in
Length
8.46"
Type - Wall Pack Fixtures
Indoor Wall Light Fixture
Housing Material
Steel/Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6124700
- Zoro #
- G908584906
- UPC #
- 024034612473
- Country of Origin
- China
- Voltage
- 120V
- Finish
- Brushed Nickel
- Type - Wall Pack Fixtures
- Indoor Wall Light Fixture
- Housing Material
- Steel/Glass
- Description/Special Features
- Fixture Housing Color
- Brushed Nickel
Dimensions
- Width
- 7.28 in
- Length
- 8.46"
Description
The sophisticated Westinghouse Dorney wall sconce adds charm and ambiance to dining rooms, bathrooms, hallways, and bedrooms. The soft refined style, brushed nickel finish, and frosted glass globe are perfect for modern and traditional interiors. This fixture is ETL/CETL listed for safety. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 61247
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.