Fixture Wall 60W Hyson Universal Mount, Matte Black Clear Glassobe Glass
- Mfr # 6127800
- Zoro # G708584892
product price:Â
$
48.89
/ea
Key Features
Voltage
120V
Width
7.28 in
Length
8.46"
Description/Special Features
Housing Material
Steel/Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6127800
- Zoro #
- G708584892
- UPC #
- 024034612787
- Country of Origin
- China
- Voltage
- 120V
- Finish
- Matte Black
- Description/Special Features
- Housing Material
- Steel/Glass
- Fixture Housing Color
- Matte Black
Dimensions
- Width
- 7.28 in
- Length
- 8.46"
Description
The attractive Westinghouse Hyson wall sconce brings refined simplicity to mid-century, modern, and traditional rooms. The clear, sculpted glass globe and matte black finish create a dynamic contrast and brilliant illuminationa chic enhancement for dining rooms, bathrooms, hallways, and bedrooms. This fixture is ETL/CETL listed for safety. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 61278.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.