Shop WESTINGHOUSE
See all product information
Create Account
Fixture Wall 60W Marla, Brushed Nickel Clear Glassobe Glass
- Mfr # 6119200
- Zoro # G708585066
product price:Â
$
91.15
/ea
Key Features
Voltage
120V
Width
11.25 in
Length
13"
Finish
Brushed Nickel
Fixture Housing Color
Brushed Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6119200
- Zoro #
- G708585066
- UPC #
- 024034611926
- Country of Origin
- China
- Voltage
- 120V
- Finish
- Brushed Nickel
- Fixture Housing Color
- Brushed Nickel
- Description/Special Features
- Housing Material
- Aluminum & Steel
Dimensions
- Width
- 11.25 in
- Length
- 13"
Description
The Westinghouse Marla wall light creates an inviting atmosphere in any home. It's a stunning addition to any modern space, as a bathroom wall light or bedroom wall light, featuring an elegant brushed nickel finish and clear glass globe. This indoor wall light fixture is ETL/CETL listed for safety. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 61192.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.