Shop WESTINGHOUSE
See all product information
Create Account
Fixture Wall Outdoor 60W Isabelle ORB High-Lights Clear Seeded Glass
- Mfr # 6113500
- Zoro # G008584899
product price:Â
$
157.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Width
8.86 in
Length
10.24"
Finish
Oil Rubbed Bronze with Highlights
Fixture Housing Color
Orb W/Hl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6113500
- Zoro #
- G008584899
- UPC #
- 024034611353
- Country of Origin
- China
- Voltage
- 120V
- Finish
- Oil Rubbed Bronze with Highlights
- Fixture Housing Color
- Orb W/Hl
- Description/Special Features
- Housing Material
- Steel/Glass
Dimensions
- Width
- 8.86 in
- Length
- 10.24"
Description
Add a traditional touch to your home with the Westinghouse Isabelle outdoor wall lantern. The oil rubbed bronze finish with highlights adds a rich dimension to your outdoor space. The fixture's clear hand-blown seeded glass adds an inviting ambiance. Install this outdoor wall sconce by your front or back entryway or garage door. Add an accent to your porch, deck, or balcony. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 61135.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.