Fixture Wall 60W Iron Hill, Brushed Nickel Clear Glass
- Mfr # 6129100
- Zoro # G308585046
product price:Â
$
44.75
/ea
Key Features
Voltage
120V
Width
7.87 in
Length
9.84"
Finish
Brushed Nickel
Housing Material
Steel/Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6129100
- Zoro #
- G308585046
- UPC #
- 024034612916
- Country of Origin
- China
- Voltage
- 120V
- Finish
- Brushed Nickel
- Housing Material
- Steel/Glass
- Type - Wall Pack Fixtures
- Indoor Wall Light Fixture
- Fixture Housing Color
- Brushed Nickel
- Description/Special Features
Dimensions
- Width
- 7.87 in
- Length
- 9.84"
Description
Bring decorative interest to bathrooms, powder rooms, hallways, and bedrooms with the Westinghouse Iron Hill wall light. This charming light adds character to any space with its vintage-industrial design, brushed nickel finish, and clear glass shade. This fixture is ETL/CETL listed for safety. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 61291.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.