Shop WESTINGHOUSE
See all product information
Create Account
Fixture Wall Outdoor LED 8.5W Darcy, Victorian Brnz Amber Frosted Glass
- Mfr # 6204100
- Zoro # G708585202
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Includes
Bulb Included
Voltage
120V
Width
8.27 in
Height
8.27"
Length
9.45"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6204100
- Zoro #
- G708585202
- UPC #
- 024034620416
- Country of Origin
- China
- Includes
- Bulb Included
- Voltage
- 120V
- Finish
- Victorian Bronze
- Fixture Housing Color
- Victorian Bronze
- Housing Material
- Steel/Glass
- Description/Special Features
Dimensions
- Width
- 8.27 in
- Height
- 8.27"
- Length
- 9.45"
Description
This Westinghouse Darcy One-Light LED Outdoor Wall Lantern offers energy-efficient lighting and a traditional look while saving you money. This fixture features integrated LED technology that consumes only 8.5 watts of energy, which is 79% less than an incandescent fixture. With light output of 748 lumens, this long-lasting LED provides brightness equivalent to 1-40W incandescent bulb. This lantern features amber frosted glass and a Victorian bronze finish on steel for beautiful illumination and durability. The classic lantern design is ideal for entryways, garages, and porches. The lantern is 11-7/8 inches height by 7 inches wide, it extends 8 inches from the wall, and it measures 2-3/8 inches height from the center of the outlet box. The back plate measures 4-9/16 inches D. The fixture includes an integrated 8.5-watt LED. ETL/CETL listed. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 62041.
Documents & Resources
Restrictions
View the Lighting Facts
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.