Shop WESTINGHOUSE
See all product information
Create Account
Fixture Wall Outdoor 100W Parksville Lantern ORB Steel White Albstr Glass
- Mfr # 6230700
- Zoro # G308584865
product price:Â
$
60.65
/ea
Key Features
Voltage
120V
Width
9.06 in
Height
9.06"
Length
10.63"
Finish
Oil Rubbed Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6230700
- Zoro #
- G308584865
- UPC #
- 024034623073
- Country of Origin
- China
- Voltage
- 120V
- Finish
- Oil Rubbed Bronze
- Description/Special Features
- Housing Material
- Steel
- Fixture Housing Color
- Oil Rubbed Bronze
Dimensions
- Width
- 9.06 in
- Height
- 9.06"
- Length
- 10.63"
Description
Add a bright finishing touch to your home's exterior with the Westinghouse Parksville One-Light Wall Lantern. Constructed from durable steel, this transitional fixture features a cylindrical cage-style design. The rich oil rubbed bronze finish creates a dramatic contrast to the white alabaster glass shade. Install this lantern in front or back entryways or use as an accent on porches, deck areas, patios, or balconies. It measures 11 by 6-1/4 inches H x W and extends 8-5/8 inches from the wall. It is 2-1/4 inches high from the center of the outlet box and its round back plate is 4-3/4 inches in diameter. The fixture uses one medium-base bulb, 100-watt maximum not included. ETL/CETL listed for safety. Product reference number 62307.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.