Shop WESTINGHOUSE
See all product information
Create Account
Fixture Wall 60W Enzo James, Brushed Brass Frosted Curved Glassass
- Mfr # 6128300
- Zoro # G808584976
product price:Â
$
52.19
/ea
Key Features
Voltage
120V
Width
6.69 in
Length
7.87"
Finish
Brushed Brass
Fixture Housing Color
Brushed Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6128300
- Zoro #
- G808584976
- UPC #
- 24034612831
- Country of Origin
- China
- Voltage
- 120V
- Finish
- Brushed Brass
- Fixture Housing Color
- Brushed Brass
- Housing Material
- Steel/Glass
- Description/Special Features
Dimensions
- Width
- 6.69 in
- Length
- 7.87"
Description
The Westinghouse Enzo James wall sconce adds a lovely touch to bathrooms, powder rooms, bedrooms, hallways, or dining rooms with a gorgeous glow. This modern light fixture features a brushed brass finish and a curved, frosted glass panel creating a soft, sophisticated luster. This fixture is ETL/CETL listed for safety. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 61283.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.