Shop WESTINGHOUSE
See all product information
Create Account
Fixture Wall Outdoor 60W Armin, Textured Black Barnwood Clear Seeded Glass
- Mfr # 6358800
- Zoro # G308584957
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Width
9.25 in
Height
9.25"
Length
10.63"
Finish
Textured Black and Barnwood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6358800
- Zoro #
- G308584957
- UPC #
- 24034635885
- Country of Origin
- China
Dimensions
- Width
- 9.25 in
- Height
- 9.25"
- Length
- 10.63"
Details
- Voltage
- 120V
- Finish
- Textured Black and Barnwood
- Fixture Housing Color
- Text Blk/Barnwood
- Housing Material
- Steel/Glass
- Description/Special Features
Description
Add a vintage-industrial look to your home with the Westinghouse Armin One-Light Outdoor Wall Fixture. Textured black and barnwood finishes give this fixture rustic appeal. Clear seeded glass allows bright illumination for your entryway, porch, balcony, deck or patio. Durable craftsmanship ensures lasting beauty from this outdoor wall light fixture. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 63588.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.