Shop WESTINGHOUSE
See all product information
Create Account
Fixture Wall Outdoor 60W Dusk to Dawn Watts Creek, Textured Black White Int
- Mfr # 6120500
- Zoro # G808585140
product price:Â
$
57.29
/ea
Key Features
Voltage
120V
Width
8.86 in
Length
12.2"
Finish
Textured Black
Fixture Housing Color
Textured Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6120500
- Zoro #
- G808585140
- UPC #
- 24034612053
- Country of Origin
- China
Dimensions
- Width
- 8.86 in
- Length
- 12.2"
Details
- Voltage
- 120V
- Finish
- Textured Black
- Fixture Housing Color
- Textured Black
- Type - Wall Pack Fixtures
- Outdoor Wall Light Fixture
- Description/Special Features
- Housing Material
- Steel
Description
This Westinghouse One-Light Watts Creek Outdoor Wall Lantern brings a touch of vintage style to your outdoor space. A built-in dusk-to-dawn photocell conveniently lights up the fixture at dusk and turns it off at dawn, saving you time and conserving electricity. Update your porch, deck, or balcony and enjoy a beautiful exterior lighting accent. In addition, the lantern is dark sky friendly directing light downward and reducing light pollution. It is ideal for entryways, garages, and porches.Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 61205.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.