Shop WESTINGHOUSE
See all product information
Create Account
Fixture Wall Outdoor 60W Delmont ORB High-Lights Clear Water Glass
- Mfr # 6313100
- Zoro # G308585107
product price:Â
$
84.65
/ea
Key Features
Voltage
120V
Width
11.02 in
Height
11.02"
Length
14.17"
Finish
Oil Rubbed Bronze with Highlights
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6313100
- Zoro #
- G308585107
- UPC #
- 024034631313
- Country of Origin
- China
- Voltage
- 120V
- Finish
- Oil Rubbed Bronze with Highlights
- Fixture Housing Color
- Orb W/Hl
- Housing Material
- Steel/Glass
- Description/Special Features
Dimensions
- Width
- 11.02 in
- Height
- 11.02"
- Length
- 14.17"
Description
Add a touch of rustic appeal to your home with the Westinghouse Delmont Outdoor One-Light Wall Fixture. The oil rubbed bronze finish with highlights adds rich character to your outdoor space while the fixture's clear water glass shade provides a charming touch. Install this fixture by your front or back entryway or garage door. It can also serve as an accent for your porch, deck, or balcony. The fixture uses one medium-base bulb, 60-watt maximum not included. The timeless design and durable craftsmanship of Westinghouse's outdoor lighting fixtures ensures lasting style and beauty. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 63131.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.