Fixture Wall 60W 2-Light Langhorne Swivel Heads, Matte Black, Brushed Brass
- Mfr # 6130800
- Zoro # G308585060
product price:Â
$
74.49
/ea
Key Features
Voltage
120V
Width
9.45 in
Length
25.98"
Finish
Matte Black and Brushed Brass
Fixture Housing Color
Matte Blk/Brshd Brs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6130800
- Zoro #
- G308585060
- UPC #
- 024034613081
- Country of Origin
- China
- Voltage
- 120V
- Finish
- Matte Black and Brushed Brass
- Fixture Housing Color
- Matte Blk/Brshd Brs
- Housing Material
- Steel
- Description/Special Features
Dimensions
- Width
- 9.45 in
- Length
- 25.98"
Description
Add the Westinghouse Langhorne wall light to bathrooms or bedrooms and distinguish the space with stylish illumination. Langhorne's matte black and brushed brass finish blends beautifully with mid-century modern furniture and complements other metal finishes. In addition, this wall fixture makes an excellent reading light with rotating half-globe shades that cast a luminous glow in the desired direction. This fixture is ETL/CETL listed for safety. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 61308.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.