DL-T-LED-100-50K Cornlight 2 Pin G24 Base 12W 100 LEDs 120-277V 50K Lamp; White

  • Mfr # DL-T-LED/100/50K
  • Zoro # G104034878
product price: 
$
121.99
/ea
Free Shipping & Returns

Key Features

Lumens
1,250 lm
Voltage
120V to 277V
Fixture Rated Life
50,000 hr
Color Temperature
5000 K
Socket Type
Bi-Pin
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DL-T-LED/100/50K
Zoro #
G104034878
UPC #
849095041624
Country of Origin
China

Details

Item
LED Cornlight Lamp
Lumens
1,250 lm
Voltage
120V to 277V
Fixture Rated Life
50,000 hr
Color Temperature
5000 K
Socket Type
Bi-Pin
Max. Wattage
12W

Description

Dabmar is a manufacturer of high quality fixtures for residential, commercial and industrial use. The full product line includes many styles of Landscape, Decorative Posts, High Intensity Discharge, Fluorescent and LED Lighting Fixtures for outdoor and indoor applications.

Features
  • Cornlight 2 Pin G24 Base 12 watt 100 LEDs 120-277V 50K
  • Med Base
  • Lamp Life: 50,000 Hours
  • 12 watt 100 LEDs 50K Lamp
  • 1,250 Lumens
  • LED Lamp
Specifications
  • Finish: White
  • Voltage: 120V-277V
  • Maximum Lamp wattage: 12 watt 65K
  • Assembly Required: No
  • Distressed Finish: No
  • Overall Dimensions: 6.23 x 1.76 x 1.76 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.