Fixture Wall Outdoor 60W Emma Jane Washed Copper Clear Seeded Glass
- Mfr # 6361000
- Zoro # G708585011
product price:Â
$
75.65
/ea
Key Features
Voltage
120V
Width
7.87 in
Height
7.87"
Length
9.84"
Finish
Washed Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6361000
- Zoro #
- G708585011
- UPC #
- 24034636103
- Country of Origin
- China
Dimensions
- Width
- 7.87 in
- Height
- 7.87"
- Length
- 9.84"
Details
- Voltage
- 120V
- Finish
- Washed Copper
- Description/Special Features
- Type - Wall Pack Fixtures
- Outdoor Wall Light Fixture
- Fixture Housing Color
- Washed Copper
- Housing Material
- Metal & Glass
Description
Add a hint of coastal style to your home with the Westinghouse Emma Jane Outdoor One-Light Wall Lantern. This lantern's radiant washed copper finish with hand blown clear seeded glass filters warm, inviting illumination. Install this fixture by your front or back entryway. Update your porch, deck, or balcony. Durable craftsmanship ensures lasting beauty from this outdoor wall light fixture. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 63610.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.