Shop WESTINGHOUSE
See all product information
Create Account
Fixture Wall Outdoor 60W Lantern Polypropylene, Black Clear Jelly Jar Glass
- Mfr # 6680000
- Zoro # G908584845
product price:Â
$
26.39
/ea
Key Features
Voltage
120V
Width
4.75 in
Height
4.75"
Length
6.75"
Finish
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6680000
- Zoro #
- G908584845
- UPC #
- 024034668005
- Country of Origin
- China
- Voltage
- 120V
- Finish
- Black
- Housing Material
- Polypropylene
- Fixture Housing Color
- Black
- Description/Special Features
Dimensions
- Width
- 4.75 in
- Height
- 4.75"
- Length
- 6.75"
Description
A traditional style with a versatile design, the Westinghouse one-light black jelly jar wall fixture blends with various home styles. Polypropylene construction with a clear glass shade is durable and weather resistant. It withstands corrosion, rust, and fading due to extreme temperatures and UV exposure, making it perfect for coastal homes. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 66800.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.