Shop WESTINGHOUSE
See all product information
Create Account
Fixture Wall Outdoor 60W Jamestown, Textured Black Clear Seeded Glass
- Mfr # 6579600
- Zoro # G108584966
product price:Â
$
74.75
/ea
Key Features
Voltage
120V
Width
7.2 in
Height
7.09"
Length
9"
Finish
Textured Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6579600
- Zoro #
- G108584966
- UPC #
- 024034657962
- Country of Origin
- China
Dimensions
- Width
- 7.2 in
- Height
- 7.09"
- Length
- 9"
Details
- Voltage
- 120V
- Finish
- Textured Black
- Description/Special Features
- Fixture Housing Color
- Textured Black
- Housing Material
- Metal & Glass
Description
Add a transitional look to your home with the Westinghouse Jamestown outdoor light fixture. Textured black finish with metal strap detail gives this fixture modern appeal. Clear hand blown seeded glass allows bright illumination to shine through for your entryway, porch, balcony, deck or patio. Durable craftsmanship ensures lasting beauty from this outdoor wall light fixture. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 65796.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.