Shop WESTINGHOUSE
See all product information
Create Account
Fixture Wall LED Dimmable 30W Clear Temp Slct Brshd Nkl Crvd White Frosted Shade
- Mfr # 6112200
- Zoro # G708585172
product price:Â
$
127.99
/ea
Free Shipping & Returns
Key Features
Includes
Bulb Included
Voltage
120V
Width
5.31 in
Length
37.8"
Finish
Brushed Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6112200
- Zoro #
- G708585172
- UPC #
- 024034611223
- Country of Origin
- China
- Includes
- Bulb Included
- Voltage
- 120V
- Finish
- Brushed Nickel
- Housing Material
- Metal/Alum/Acrylic
- Fixture Housing Color
- Brushed Nickel
- Description/Special Features
Dimensions
- Width
- 5.31 in
- Length
- 37.8"
Description
The Westinghouse 30-watt LED indoor wall light fixture in a brushed nickel finish with a white frosted shade complements most interior decor and coordinates with popular hardware finishes. Choose from a range of 5 color temperatures at the time of installation to fit your application. It's the perfect replacement for fluorescent vanity fixtures for maintenance-free, long-lasting illumination. ETL/CETL listed for safety. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 61122.
Documents & Resources
Restrictions
View the Lighting Facts
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.