Fixture Wall Outdoor 100W Senecaville Weathered Bronze Steel White Albstr Glass
- Mfr # 6674100
- Zoro # G508584931
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Width
9 in
Height
9"
Length
9"
Finish
Weathered Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6674100
- Zoro #
- G508584931
- UPC #
- 24034667411
- Country of Origin
- China
- Voltage
- 120V
- Finish
- Weathered Bronze
- Fixture Housing Color
- Weathered Bronze
- Housing Material
- Steel
- Description/Special Features
Dimensions
- Width
- 9 in
- Height
- 9"
- Length
- 9"
Description
The Westinghouse Senecaville One-Light Wall Lantern offers Craftsmen style with a modern update. The lantern hangs from a pressed loop held by a scroll arm. The fixture features white alabaster glass that diffuses light to provide a welcoming glow. This outdoor fixture is versatile, ready for installation anywhere outdoors you need a little extra light. Install it next to an entryway, garage, porch, or deck. It measures 13-1/8 by 6-1/2 inches H x W and extends 8 inches from the wall. It is 5-1/4 inches high from the center of the outlet box. The back plate is 6-1/8 by 5-3/8 inches H x W. The lantern uses one medium-base light bulb, 100-watt maximum not included. ETL/CETL listed. Product reference number 66741.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.